Shop GENIUS TOOLS
Create Account
27mm Hex Shank, 1 3/16in Hex Screwdriver Bit
- Mfr # 3976
- Zoro # G823583466
original price:Â $25.41 , new price: $22.87 , 10 percent off
new price:Â
$
22.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3976
- Zoro #
- G823583466
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 27mm Size, 1 3/16 Inch Hex Shank, Durable Steel Construction, Precision Fit - 3976 Professional Screwdriver Bit This professional screwdriver bit is built for precise engagement with 27mm hex fasteners using a 1 3/16 inch hex shank. The compact 55mm (2.17 inch) overall length helps maintain control while working in confined or hard-to-reach areas. Manufactured from Chromium Molybdenum Alloy Steel and heat treated for a tough exterior with a strong inner core, it's designed for long-term durability. Stamped size markings support fast identification and consistent tool organization. Key Benefits 27mm hex screwdriver bit with 1 3/16 inch hex shank for secure fit. 55mm (2.17 inch) overall length balances access, leverage, and control. Chromium Molybdenum Alloy Steel construction offers high strength and durability. Anti-corrosive properties help resist wear in demanding shop environments. Heat treated for a durable exterior and strong core under repeated torque. Stamped size markings provide quick identification and improved tool organization. SKU 3976 is designed and made for professional technicians who rely on consistent fit and dependable performance. With durable steel construction, clear size identification, and ANSI-aligned quality, this hex screwdriver bit supports heavy use while maintaining precision over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.