Shop GENIUS TOOLS
Create Account
203030 / 1/4in Hex Shank, 0.5 x 3.0mm Slotted Bit 30mmL
- Mfr # 1130
- Zoro # G023580579
product price:Â
$
0.93
/ea
Sold in multiples of 7 for
$6.51
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1130
- Zoro #
- G023580579
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 0.5 x 3.0mm Size 1/4 Inch Hex Shank 30mm Length Precision Screwdriver Bit - 1130, Precision Screwdriver Bit This slotted precision screwdriver bit (SKU: 1130) is built for controlled fastening where accurate fit and repeatable results matter. The 0.5 x 3.0mm slotted tip and compact 30mm overall length help maintain stability during use, especially in tighter working areas. Made from High Speed Steel with anti-corrosive properties, the bit is designed for strength, durability, and consistent performance. The size is stamped for clear identification, supporting faster tool selection and better organization in professional kits. Key Benefits 1/4in hex shank fits a wide range of compatible bit holders. 0.5 x 3.0mm slotted tip supports accurate engagement and controlled driving. 30mm (1.18in) overall length helps access tighter spaces with better stability. High Speed Steel construction delivers high strength with anti-corrosive properties. Heat-treated design provides tough exterior wear resistance and strong inner core. Stamped size marking enables fast identification and cleaner tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Its material choice, heat treatment, and permanent size marking support long service life while keeping your tool setup efficient and consistent.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.