Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, #1 Philips Screwdriver Bit 200mmL
- Mfr # 1801
- Zoro # G923579369
original price:Â $7.64 , new price: $6.88 , 9 percent off
new price:Â
$
6.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1801
- Zoro #
- G923579369
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit #1 Phillips 1/4 Inch Hex Shank 200mm Length Precision Drive - 1801, Professional Screwdriver Bit This #1 Phillips screwdriver bit is built for precise fastening with a 1/4in hex shank for secure bit holding. The 200mm overall length helps extend reach when working in recessed or hard-to-access areas while maintaining control and consistent engagement. Made from High Speed Steel, the bit is designed for strength, durability, and resistance to corrosion. Size markings are stamped for quick identification, supporting cleaner organization in professional tool storage and on-the-job setups. Key Benefits #1 Phillips tip and 1/4in hex shank suit common precision drive setups. 200mm overall length provides extended reach into confined or recessed fastener locations. High Speed Steel construction delivers high strength with anti-corrosive properties. Heat-treated design creates a tough exterior and strong inner core for longevity. Stamped size markings enable permanent, easy identification during tool selection and organization. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 1801 is designed for professional technicians who need consistent fit, reliable strength, and clear identification in a long-reach Phillips bit. With heat treatment, durable materials, and ANSI-aligned performance expectations, it supports repeatable results across demanding daily use without sacrificing organization or durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.