Shop GENIUS TOOLS
Create Account
27mm Hex Shank, 33mm Hex Screwdriver Bit
- Mfr # 2933
- Zoro # G123582534
original price:Â $29.94 , new price: $26.95 , 9 percent off
new price:Â
$
26.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2933
- Zoro #
- G123582534
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 33mm Size, 27mm Hex Shank, Durable Steel Construction, Precision Fit - 2933, Hex Screwdriver Bit This professional-grade hex screwdriver bit is built for accurate engagement and consistent torque transfer. The 27mm hex shank and 33mm hex bit size provide a precision fit, helping reduce slippage and improving control during demanding fastening work. Made from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties for long service life. The heat-treated design supports a tough outer surface and a strong inner core, suited to repeated use in professional tool sets. Key Benefits 27mm hex shank and 33mm bit size for precise, stable fit. 60mm overall length balances reach and control in tight spaces. Chromium Molybdenum Alloy Steel provides strength and anti-corrosive durability. Heat-treated construction delivers tough exterior with superior inner core strength. Size markings are stamped for fast identification and better tool organization. Meets or exceeds ANSI standards for dependable professional performance. SKU 2933 is designed for professional technicians who need dependable fit, durability, and easy identification in daily use. Its alloy steel build, heat treatment, and ANSI-aligned performance make it a practical choice for long-term, heavy-use toolkits without unnecessary complexity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.