Shop GENIUS TOOLS
Create Account
9/16in Hex Shank, 9/16in Hex Screwdriver Bit 160mmL
- Mfr # 3736
- Zoro # G823579360
product price:Â
$
23.80
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3736
- Zoro #
- G823579360
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 9/16 Inch Size, 9/16 Inch Hex Shank, 160mm Length, Durable Construction - 3736 Professional Hex Screwdriver Bit This professional hex screwdriver bit is built for consistent fit and controlled reach when working with 9/16 inch hex fasteners. With a 9/16 inch hex shank and 160mm overall length (6.3 inches), it balances access in tighter spaces with stable handling in open work areas. Manufactured from High Speed Steel and heat treated, it is designed for long-term durability, strength, and resistance to corrosion. The size is stamped directly on the bit for quick identification in storage or on the job. Key Benefits 9/16 inch hex screwdriver bit and 9/16 inch hex shank for secure fit. 160mm (6.3 inch) overall length supports reach without sacrificing control. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated design provides tough exterior with strong inner core support. Size stamped for permanent, fast identification during tool organization and selection. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU 3736 is made for professional technicians who need a dependable hex bit that holds up under repeated use. The combination of High Speed Steel, heat treatment, and clear size marking helps reduce downtime and improve consistency, while ANSI alignment supports confidence in everyday shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.