Shop GENIUS TOOLS

27PC 3/4in Dr. Metric Impact Socket Set

  • Mfr # IS-627M
  • Zoro # G723584440

original price:  $336.05 , new price: $302.45 , 10 percent off
new price: 
$
302.45
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IS-627M
Zoro #
G723584440
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Impact Socket Set 27 Piece Metric 3/4 Inch Drive CR-Mo Steel Heavy Duty - IS-627M Impact Socket Set This 27-piece metric impact socket set is built around a 3/4 inch drive and a 6-point design to help maintain a secure hold on fasteners under impact use. Sizes are clearly stamped to support quick identification and consistent organization in a busy tool environment. Made from Chromium Molybdenum alloy steel with a black oxide coating, the sockets are designed for strength, durability, and corrosion resistance. The included plastic blow-molded tray uses labeled slots to keep each socket in its place for straightforward storage and inventory control. Key Benefits 27-piece metric 3/4 inch drive set covers common large fastener sizes. Chromium Molybdenum alloy steel construction supports high strength and durability. Black oxide coating improves corrosion resistance and adds extra strength. 6-point socket design helps reduce rounding and improves fastener engagement. Stamped sizes make identification faster and support consistent shop organization. Blow-molded tray with labeled slots keeps sockets stored and separated. What's Included 3/4in Dr. 6 pt. Impact Socket 645217 17mm Impact Socket 645219 19mm Impact Socket 645220 20mm Impact Socket 645221 21mm Impact Socket 645222 22mm Impact Socket 645223 23mm Impact Socket 645224 24mm Impact Socket 645227 27mm Impact Socket 645230 30mm Impact Socket 645231 31mm Impact Socket 645232 32mm Impact Socket 645233 33mm Impact Socket 645234 34mm Impact Socket 645235 35mm Impact Socket 645236 36mm Impact Socket 645237 37mm Impact Socket 645238 38mm Impact Socket 645240 40mm Impact Socket 645241 41mm Impact Socket 645245 45mm Impact Socket 645246 46mm Impact Socket 645248 48mm Impact Socket 645250 50mm Impact Socket 645254 54mm Impact Socket 645255 55mm Impact Socket 645257 57mm Impact Socket 645260 60mm Impact Socket Designed and made for professional technicians, this set focuses on durability, clear size markings, and organized storage. With CR-Mo steel construction, a corrosion-resistant black oxide finish, and a labeled tray, it supports reliable workflow and long-term tool management for heavy-duty service work.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.