Shop GENIUS TOOLS

28PC 3/4in Dr. Metric & SAE Hand Socket Set

  • Mfr # TW-628MS
  • Zoro # G823581271

original price:  $318.52 , new price: $286.67 , 10 percent off
new price: 
$
286.67
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TW-628MS
Zoro #
G823581271
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Socket Set 28 Piece Metric & SAE 3/4 Inch Drive 6-Point & 12-Point CR-Mo Steel Durable Hand Tool Set - TW-628MS Socket Set This 28-piece 3/4in drive hand socket set combines Metric 12-point sockets and SAE 6-point sockets in one organized kit. Built for high-torque hand tool work, it covers a broad size range and includes drive accessories to improve reach and access. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), the set is designed for strength, durability, and anti-corrosive properties. Key Benefits 28-piece 3/4in drive set with both Metric and SAE coverage. Includes 12-point Metric and 6-point SAE sockets for secure engagement. CR-Mo alloy steel construction for high strength and long service life. Anti-corrosive material properties help protect tools in demanding shop conditions. Meets or exceeds ANSI standards for consistent fit and performance. Professional-grade design suited to repeated heavy use by technicians. What's Included 3/4in Dr. 12 pt. Metric Hand Socket 635222 22mm Hand Socket 635224 24mm Hand Socket 635227 27mm Hand Socket 635230 30mm Hand Socket 635232 32mm Hand Socket 635236 36mm Hand Socket 635238 38mm Hand Socket 635241 41mm Hand Socket 635246 46mm Hand Socket 635250 50mm Hand Socket 3/4in Dr. 6 pt.SAE Hand Socket 685228 7/8in Hand Socket 685230 15/16in Hand Socket 685232 1in Hand Socket 685236 1 1/8in Hand Socket 685238 1 3/16in Hand Socket 685242 1 5/16in Hand Socket 685244 1 3/8in Hand Socket 685246 1 7/16in Hand Socket 685252 1 5/8in Hand Socket 685256 1 3/4in Hand Socket 685260 SKU: TW-628MS. This socket set is a practical choice when you need large 3/4in drive sizes across Metric and SAE fasteners, along with durable CR-Mo construction and standards-based fit. The included mix of point styles helps match the socket to the fastener and the job.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.