Shop GENIUS TOOLS
Create Account
293004 / 5/16in Hex Shank, 1/8in Hex Screwdriver Bit 30mmL
- Mfr # 3118
- Zoro # G123583319
product price:Â
$
1.56
/ea
Sold in multiples of 4 for
$6.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3118
- Zoro #
- G123583319
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 1/8 Inch Size, 5/16 Inch Hex Shank Drive, 30mm Length, Durable S2 Steel Construction - 3118, Hex Screwdriver Bit This 1/8 inch hex screwdriver bit is built for controlled, accurate driving in a compact 30mm length. With a 5/16 inch hex shank drive, it fits compatible bit holders and drivers where a stable, secure connection matters during repeat fastening and service work. Manufactured from High Speed Steel and heat treated for durability, the bit is designed to hold up under professional use. The size is stamped for quick identification, supporting organized tool storage and fast selection at the bench or in the field. Key Benefits 1/8 inch hex screwdriver bit for precise fit and consistent engagement. 5/16 inch hex shank drive supports secure holding in compatible drivers. 30mm overall length (1.18 inches) suits compact access and control. High Speed Steel construction provides high strength, durability, and anti-corrosive properties. Heat-treated design delivers tough exterior and strong inner core for longevity. Stamped size markings enable fast identification and improved tool organization. SKU 3118 is designed for professional technicians who need dependable performance over a lifetime of heavy use. Its compact length, clearly marked sizing, and heat-treated High Speed Steel build help support accurate fastening, reduced downtime, and consistent results across repeated jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.