Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 3/32in Hex Screwdriver Bit 160mmL
- Mfr # 3706
- Zoro # G523582745
original price:Â $7.42 , new price: $6.68 , 9 percent off
new price:Â
$
6.68
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3706
- Zoro #
- G523582745
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 3/32 Inch Size 1/4 Inch Hex Shank 160mm Length Precision Drive Durable Steel - 3706, Hex Screwdriver Bit This hex screwdriver bit is built for precision fastening where a 3/32in hex drive and extended reach are required. With a 1/4in hex shank, it fits standard bit holders and drivers while maintaining stable engagement for controlled work. Its 160mm (6.3in) overall length helps access recessed fasteners without sacrificing handling. Constructed from High Speed Steel and heat treated, it's engineered for strength, durability, and corrosion resistance in professional tool environments. Key Benefits 3/32in hex screwdriver bit pairs with a standard 1/4in hex shank. 160mm overall length improves reach for recessed fasteners and tighter access points. High Speed Steel construction delivers high strength with anti-corrosive properties. Heat treated for a tough exterior and strong core for long service life. Size is stamped for permanent, quick identification during tool organization. Meets or exceeds ANSI standards for consistent fit and performance expectations. SKU 3706 is designed for professional technicians who need dependable bit performance under heavy use. The combination of stamped sizing, corrosion-resistant High Speed Steel, and heat-treated strength supports repeatable results and helps maintain accuracy and reliability across demanding fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.