Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-10 Star Screwdriver Bit 125mmL
- Mfr # 6610
- Zoro # G623584076
original price:Â $5.08 , new price: $4.57 , 10 percent off
new price:Â
$
4.57
/ea
Sold in multiples of 2 for
$9.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6610
- Zoro #
- G623584076
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-10 Size 1/4 Inch Hex Shank 125mm Length Precision Drive Durable Steel - 6610, Professional Screwdriver Bit This T-10 star (Torx-style) screwdriver bit is built for precise fastener engagement with a 1/4 inch hex shank for broad driver compatibility. Its 125mm overall length provides added reach while maintaining control, making it a practical choice for detailed fastening work. Manufactured from High Speed Steel and heat treated for a tough exterior and strong inner core, it is designed to hold up under repeated professional use. The size marking is stamped for quick identification and better tool organization in busy workspaces. Key Benefits T-10 star screwdriver bit profile supports accurate fit and consistent torque transfer. 1/4 inch hex shank fits common bit holders and driver systems. 125mm overall length improves access while keeping handling stable and predictable. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat treated for a durable exterior and a strong, resilient core. Stamped size marking enables fast identification and efficient tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. Built for professional technicians and heavy-use environments, this bit focuses on durability, clear identification, and reliable performance where precision and repeatability matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.