Shop GENIUS TOOLS
Create Account
293008 / 5/16in Hex Shank, 1/4in Hex Screwdriver Bit 30mmL
- Mfr # 3126
- Zoro # G723581999
product price:Â
$
1.56
/ea
Sold in multiples of 4 for
$6.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3126
- Zoro #
- G723581999
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit 5/16 Inch Hex Shank, 1/4 Inch Hex Drive, 30mm Length, Durable Construction - 3126 Professional Screwdriver Bit This professional screwdriver bit is built for consistent fit and durability in demanding hand tool and driver applications. It pairs a 5/16 inch hex shank with a 1/4 inch hex drive profile and a compact 30mm overall length for controlled work in tight spaces. Manufactured from High Speed Steel with anti-corrosive properties, the bit is designed for long-term service. Heat treatment reinforces the exterior while supporting strong inner core strength, and the size is stamped for quick identification and organized storage. Key Benefits 5/16 inch hex shank with 1/4 inch hex drive compatibility. 30mm overall length supports precise work and compact tool access. High Speed Steel construction delivers strength and long-wearing durability. Anti-corrosive properties help resist wear from shop and jobsite exposure. Heat treated for tough exterior and strong inner core performance. Size stamping provides permanent, easy identification for faster tool organization. Meets or exceeds ANSI standards for dependable, professional-grade consistency. The combination of stamped sizing, heat-treated strength, and corrosion resistance supports dependable day-to-day use without frequent replacement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.