5/16in Hex Shank, 9/32in Wobble Hex Bit 125mmL
- Mfr # 5618
- Zoro # G223581192
product price:Â
$
8.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5618
- Zoro #
- G223581192
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 9/32 Inch Wobble Hex, 5/16 Inch Hex Shank, 125mm Length, Precision S2 Steel - 5618 Hex Bit Socket SKU: 5618. This 9/32in wobble hex bit socket is built for controlled fastening where a 5/16in hex shank interface is required. The 125mm overall length helps extend reach while maintaining stability and consistent engagement. Made from high speed steel and heat treated for a tough exterior with a strong core, it is designed for long-term durability and repeatable performance. Stamped size markings support quick identification and organized tool storage. Key Benefits 9/32in wobble hex bit improves access and versatility during fastening work. 5/16in hex shank fits compatible drivers and holders for secure engagement. 125mm overall length adds reach while keeping handling controlled and stable. High speed steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers a tough exterior and strong inner core. Stamped size markings enable fast identification and better tool organization. Designed for professional technicians and demanding shop environments, this hex bit socket balances reach, durability, and easy identification in day-to-day use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.