Shop GENIUS TOOLS
Create Account
223020 / 5/16in Hex Shank, T-20 Star Screwdriver Bit 30mmL
- Mfr # 6220
- Zoro # G123581698
product price:Â
$
1.56
/ea
Sold in multiples of 4 for
$6.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6220
- Zoro #
- G123581698
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-20 5/16 Inch Hex Shank 30mm Length Precision Drive Durable Steel - 6220 Star Screwdriver Bit This T-20 star screwdriver bit is built for consistent fit and controlled torque in precision fastening. With a 5/16 inch hex shank and a compact 30mm overall length (1.18 inches), it is suited to professional tool setups where quick identification and repeatable results matter. Constructed from high speed steel and heat treated for durability, it combines a tough exterior with a strong inner core. Size markings are stamped on the bit for permanent, easy reference during tool organization and selection. Key Benefits T-20 star tip provides precise engagement for consistent, controlled driving. 5/16 inch hex shank supports secure bit retention in compatible holders. 30mm (1.18 inch) overall length suits compact access and precision work. High speed steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design adds a tough exterior and strong inner core. Stamped size markings provide permanent identification for faster tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. SKU: 6220. Keep it in your primary bit set for reliable T-20 star fastening with durable steel construction and clear, stamped size identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.