Shop GENIUS TOOLS
Create Account
263050 / 1/4in Hex Shank, 5mm Hex Screwdriver Bit 30mmL
- Mfr # 2135
- Zoro # G123578650
product price:Â
$
1.07
/ea
Sold in multiples of 6 for
$6.42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2135
- Zoro #
- G123578650
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 5mm Size, 1/4 Inch Hex Shank, 30mm Length, Precision Fit, Durable Steel Construction - 2135 Hex Bit This 5mm metric hex screwdriver bit is built for consistent fit and dependable performance in professional hand tool and power tool setups. The 1/4in hex shank provides broad compatibility, while the 30mm (1.18in) overall length keeps the profile compact for controlled fastening. Made from high-speed steel, the bit is engineered for strength and durability with anti-corrosive properties. Size markings are permanently stamped to support faster identification and cleaner tool organization across multiple bit sizes. Key Benefits 5mm metric hex screwdriver bit for accurate, repeatable fastener engagement. 1/4in hex shank fits common bit holders and compatible driving tools. 30mm overall length (1.18in) supports access in tighter working areas. High-speed steel construction delivers high strength for demanding daily use. Anti-corrosive properties help protect the bit in varied shop environments. Permanently stamped size marking simplifies tool organization and quick selection. Meets or exceeds ANSI standards for quality and performance consistency. Its compact length, durable high-speed steel build, and clearly stamped size marking make it a practical choice for precise hex-driving tasks where reliability and quick identification matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.