Shop GENIUS TOOLS
Create Account
293050 / 5/16in Hex Shank, 5mm Hex Screwdriver Bit 30mmL
- Mfr # 2145
- Zoro # G223579045
product price:Â
$
1.80
/ea
Sold in multiples of 4 for
$7.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2145
- Zoro #
- G223579045
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 5mm Size, 5/16 Inch Hex Shank Drive, 30mm Length, Durable Steel Construction - 2145, Hex screwdriver bit This 5mm hex screwdriver bit is built for consistent fit and dependable fastening with tools that accept a 5/16 inch hex shank. The 30mm overall length supports controlled work in tighter spaces while maintaining a secure interface to your driver. Made from high speed steel and heat treated for a tough exterior and strong core, it's designed for long-term durability and resistance to corrosion. The size marking is stamped for quick identification when organizing bits and accessories. Key Benefits 5mm hex tip provides accurate engagement for compatible hex fasteners. 5/16 inch hex shank fits common bit holders and professional drivers. 30mm overall length improves access and control in confined spaces. High speed steel construction supports strength, durability, and anti-corrosive performance. Heat-treated design delivers a tough exterior with superior inner core strength. Stamped size marking enables fast identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 2145. Designed for professional technicians and heavy-use environments, this bit balances compact length with durable materials and clear size identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.