Shop GENIUS TOOLS
Create Account
#3 Square Screwdriver 245mmL
- Mfr # 508+9803
- Zoro # G323582860
product price:Â
$
12.63
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 508+9803
- Zoro #
- G323582860
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Square Screwdriver 245mm Length #3 Drive Durable Precision Hand Tool - 508+9803 Professional Screwdriver This #3 square screwdriver is built for consistent fastening performance with a 245 mm overall length and a soft handle for controlled grip. The tip is precision machined to help reduce cam-out and support accurate engagement on compatible fasteners. Constructed from High Speed Steel for strength and durability, it also offers anti-corrosive properties to better withstand workshop and jobsite conditions. Key Benefits #3 square drive tip supports secure fit for accurate fastening and removal. 245 mm overall length helps reach fasteners without sacrificing control. High Speed Steel construction provides strength, durability, and anti-corrosive protection. Precision machined tip improves fastener engagement and reduces slippage during use. Soft ergonomic handle promotes comfort and a firm connection to fasteners. Meets or exceeds ANSI standards for dependable professional shop performance. SKU 508+9803 is designed for professional technicians who need a durable, precise hand tool that holds up to heavy use. Keep it in your toolbox for square-drive applications where reliable tip fit, comfortable handling, and consistent results matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.