Shop GENIUS TOOLS
Create Account
8mm Wobble Hex Srewdriver 235 (Metric)
- Mfr # 508+4848
- Zoro # G823580144
product price:Â
$
16.07
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 508+4848
- Zoro #
- G823580144
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 8mm Wobble Drive Metric Precision Hand Tool - 235-508+4848, Professional Hex Screwdriver This 8mm wobble hex screwdriver is built for controlled, accurate fastening where a firm hex engagement matters. With a 235 mm overall length and a soft handle, it balances reach and hand comfort for repeatable work in professional toolkits. The high speed steel construction provides strength, durability, and anti-corrosive properties, while the precision-machined tip is designed to seat cleanly in fasteners to help reduce cam-out and improve consistency on every turn. Key Benefits 8mm wobble hex tip helps maintain engagement while working at slight angles. 235 mm overall length offers a practical balance of reach and control. High speed steel construction supports strength, durability, and anti-corrosive performance. Precision-machined tip promotes accurate fit and smoother contact on fasteners. Soft, ergonomic handle reduces hand fatigue and improves grip security. Meets or exceeds ANSI standards for dependable professional tool performance. Designed and made for professional technicians, this metric hand tool is intended for long-term, heavy use while maintaining reliable tip fit and comfortable handling. The combination of precision machining, durable materials, and an ergonomic soft handle supports consistent results in demanding fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.