Shop GENIUS TOOLS
Create Account
#1 Philips Screwdriver 210mmL
- Mfr # 594+1421
- Zoro # G323584642
original price:Â $7.48 , new price: $6.73 , 10 percent off
new price:Â
$
6.73
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594+1421
- Zoro #
- G323584642
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver #1 Tip 210mm Length Precision Drive Ergonomic Handle - 594+1421 Professional Hand Tool This #1 Phillips precision-drive screwdriver is built for controlled fastening where consistent fit and dependable strength matter. With a 210mm overall length, it balances reach and handling while keeping the tool compact for everyday service work. The shaft is made from Chromium-vanadium steel alloy to support high strength, durability, and anti-corrosive performance. A treated shaft increases resistance to wear in heavy duty applications, and the ergonomic hard impact plastic handle is designed for comfort and long-term jobsite use. Key Benefits PH.1 Phillips tip supports accurate fastener engagement and controlled turning. 210mm overall length offers practical reach without sacrificing maneuverability. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive properties. Treated shaft increases strength for tough applications and long service life. Ergonomic hard impact plastic handle helps reduce hand fatigue during extended use. Meets or exceeds ANSI standards for dependable professional tool performance. SKU 594+1421 is designed and made for professional technicians and built to perform over a lifetime of heavy use. It combines durable alloy construction, a treated shaft, and a comfortable impact-resistant handle into a reliable Phillips screwdriver for demanding day-to-day work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.