Shop GENIUS TOOLS
Create Account
10mm Hex Screwdriver 225mmL
- Mfr # 595+2850
- Zoro # G323579952
product price:Â
$
21.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 595+2850
- Zoro #
- G323579952
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 10mm Size 225mm Length Ergonomic Handle Precision Drive - 595+2850 Professional Hex Screwdriver This 10mm hex screwdriver is built for controlled fastening where a hex drive is required and access is tight. The 225mm overall length helps balance reach and stability, while the ergonomic hard impact plastic handle supports a firm grip during repetitive work. The shaft is made from Chromium-vanadium steel alloy for strength, durability, and anti-corrosive properties. A treated shaft design supports heavy duty durability for tough applications and long service life, and the tool meets or exceeds ANSI standards for consistent performance expectations. Key Benefits 10mm hex screwdriver tip supports precise fit and consistent drive engagement. 225mm overall length helps improve reach while maintaining controlled handling. Chromium-vanadium steel alloy delivers strength with anti-corrosive protection. Treated shaft increases durability for heavy duty applications and long-term use. Ergonomic hard impact plastic handle improves grip and reduces hand fatigue. Meets or exceeds ANSI standards for dependable professional tool performance. Designed and made for professional technicians, this screwdriver focuses on durability, grip comfort, and reliable hex-drive performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.