3/16in SAE Long Hex Nut Driver 245mmL
- Mfr # 593812
- Zoro # G023580548
product price:Â
$
11.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 593812
- Zoro #
- G023580548
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 3/16 Inch SAE Long Reach 245mm Length Ergonomic Handle - 593812 Professional Hex Nut Driver Built for professional technicians, this 3/16in SAE long hex nut driver provides extended reach and controlled handling for hex fasteners in tight or recessed areas. The 245mm overall length helps access hardware without sacrificing stability at the handle. Constructed from Chromium-vanadium steel alloy and paired with a hard impact plastic ergonomic handle, it is designed for strength, durability, and corrosion resistance in demanding shop conditions. The treated shaft and corrosion-resistant hex nut holder support consistent engagement and long-term reliability. Key Benefits 3/16in long hex nut driver reaches recessed fasteners in tight spaces. 245mm overall length improves access while maintaining solid control. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive performance. Treated shaft increases strength for heavy duty applications and long service life. Ergonomic hard impact plastic handle improves comfort and resists jobsite abuse. Corrosion-resistant hex nut holder supports secure fastener grip and efficient turning. SKU 593812 is engineered to meet the expectations of technicians who rely on dependable hand tools daily. With its long-reach design, durable steel construction, and ergonomic handle, it supports repeated use across demanding applications while maintaining corrosion resistance and consistent fit on 3/16in SAE hex fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.