Shop GENIUS TOOLS
Create Account
7mm Metric Long Hex Nut Driver With Magnet 260mmL
- Mfr # 594657
- Zoro # G523581236
product price:Â
$
14.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594657
- Zoro #
- G523581236
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 7mm Metric Long Shaft Magnetic Tip 260mm Length - 594657, Professional Hand Tool This 7mm metric long hex nut driver is built for controlled fastening and retrieval where extra reach helps. The 260mm overall length supports access into deeper spaces, while the magnetic tip helps keep the nut seated for steadier handling during positioning and removal. Constructed from Chromium-vanadium steel alloy and paired with an ergonomic hard impact plastic handle, it is designed for strength, durability, and corrosion resistance. The treated shaft and corrosion-resistant hex nut holder reinforce performance across frequent, heavy-duty use. Key Benefits 7mm long hex nut driver with magnet for steadier nut control. 260mm overall length improves reach into recessed or hard-to-access areas. Chromium-vanadium steel alloy delivers high strength and anti-corrosive protection. Treated shaft increases durability for tough applications and long service life. Ergonomic hard impact plastic handle supports comfort and dependable grip. Corrosion-resistant hex nut holder helps maintain fit and long-term reliability. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 594657.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.