Shop GENIUS TOOLS
Create Account
3/8inHigh-Polished Combination Ratcheting Wrenches.
- Mfr # 770212
- Zoro # G523579554
product price:Â
$
14.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 770212
- Zoro #
- G523579554
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 3/8 Inch Stubby Design Compact Hand Tool - 770212 Professional Hand Tool This 3/8 inch high-polished combination ratcheting wrench is built for controlled fastener work where reach and swing are limited. The stubby 96mm (3.78 inches) overall length helps improve access while keeping the tool easy to handle and position. Constructed from chromium-vanadium steel alloy with anti-corrosive properties, it is forged and heat treated for strength and durability. Size markings are stamped for quick identification and long-term readability during routine tool organization. Key Benefits Stubby 96mm length improves maneuverability in tight or obstructed work areas. Combination ratcheting design supports efficient turning with reduced repositioning. Chromium-vanadium steel alloy provides high strength and long service life. Anti-corrosive properties help maintain finish and function in harsh environments. Forged and heat treated construction enhances durability under heavy professional use. Stamped size marking enables fast, permanent identification for organized tool storage. Meets or exceeds ANSI standards for consistent tool quality expectations. It balances durability, clear identification, and a space-saving profile for dependable everyday use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.