41mm Hex Shank, 36mm Hex Screwdriver Bit
- Mfr # 3036
- Zoro # G123583258
product price:Â
$
29.73
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3036
- Zoro #
- G123583258
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 36mm Size, 41mm Hex Shank, Durable Steel Construction, Precision Fit - 3036 Professional Hand Tool Bit This hex screwdriver bit is built for precise engagement where a 36mm hex bit and 41mm hex shank are required. With a 60mm overall length, it supports controlled installation and removal while maintaining consistent fit and handling. Manufactured from High Speed Steel and heat treated for a tough exterior with a strong inner core, the bit is designed for long service life under heavy use. Permanent size stamping helps keep tool sets organized and speeds up selection in the shop. Key Benefits 36mm hex screwdriver bit provides a precise fit for consistent engagement. 41mm hex shank supports secure drive compatibility and stable power transfer. 60mm overall length balances access and control in tight working areas. High Speed Steel construction delivers high strength with anti-corrosive properties. Heat-treated design creates a durable exterior with a strong inner core. Stamped size markings enable fast identification and better tool organization. Meets or exceeds ANSI standards for dependable quality and performance. SKU: 3036. Its combination of stamped sizing, corrosion resistance, and heat-treated strength supports reliable results across repeated, demanding applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.