Shop GENIUS TOOLS
Create Account
3/8in Dr. 10mm Hex Bit Socket 110mmL
- Mfr # 340+2550
- Zoro # G323581436
original price:Â $11.70 , new price: $10.53 , 10 percent off
new price:Â
$
10.53
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 340+2550
- Zoro #
- G323581436
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 10mm Size 3/8 Inch Drive 110mm Length Durable Construction - 340+2550 Hex Bit Socket This 3/8 inch drive 10mm hex bit socket is built for precise fastener engagement and controlled torque transfer. The 110mm overall length (4.33 inches) provides added reach for recessed or hard-to-access hex fasteners while maintaining a compact, shop-ready format. Made from high speed steel, it delivers high strength and durability with anti-corrosive properties. Size markings are stamped directly on the socket for quick identification and consistent tool organization in drawers, carts, or socket rails. Key Benefits 3/8 inch drive with 10mm hex bit for accurate fastener fitment. 110mm (4.33 inch) overall length helps reach recessed hex fasteners. High speed steel construction supports high strength and long service life. Anti-corrosive properties help resist wear in demanding work environments. Permanently stamped size marking improves identification and tool organization. Securely attached, interchangeable bit socket design built for rigorous professional use. Meets or exceeds ANSI standards for dependable performance and consistency. Designed for professional technicians, this bit socket focuses on durability, clear identification, and reliable engagement under frequent use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.