32PC 3/8in Dr. Metric Impact Socket Set

  • Mfr # TF-332M
  • Zoro # G823584388
original price:  $65.65 , new price: $59.09 , 9 percent off
new price: 
$
59.09
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TF-332M
Zoro #
G823584388
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Impact Socket Set 32 Piece Metric Deep Sockets 3/8 Inch Drive Heavy Duty Steel - TF-332M Impact Socket Set SKU: TF-332M. This 32-piece 3/8in drive metric impact socket set combines deep and standard-length 6-point sockets, organized for quick size selection. Sizes are clearly stamped to stay readable over time, helping keep work efficient in busy shop or home environments. Built for demanding impact applications, the sockets use a black oxide finish for durability, handling, and corrosion resistance. The set is supplied in a labeled plastic blow-molded tray to keep each piece secured, separated, and easy to inventory. Key Benefits 32-piece metric selection with both deep and standard impact socket lengths. 3/8in drive 6-point design helps reduce fastener rounding during use. Stamped size markings stay readable and resist rubbing off over time. Chrome Vanadium steel with black oxide finish for durability and handling. Impact-resistant black oxide coating supports tough, high-strength applications. Blow-molded, labeled tray keeps sockets secure, organized, and easy to find. What's Included Includes: 3/8in Dr. 6 pt. Deep Impact Socket 316307 7mm Deep Impact Socket 316308 8mm Deep Impact Socket 316309 9mm Deep Impact Socket 316310 10mm Deep Impact Socket 316311 11mm Deep Impact Socket 316312 12mm Deep Impact Socket 316313 13mm Deep Impact Socket 316314 14mm Deep Impact Socket 316315 15mm Deep Impact Socket 316316 16mm Deep Impact Socket 316317 17mm Deep Impact Socket 316318 18mm Deep Impact Socket 316319 19mm Deep Impact Socket 316320 20mm Deep Impact Socket 316321 21mm Deep Impact Socket 316322 22mm Deep Impact Socket 3/8in Dr. 6 pt. Impact Socket 313007 7mm Impact Socket 313008 8mm Impact Socket 313009 9mm Impact Socket 313010 10mm Impact Socket 313011 11mm Impact Socket 313012 12mm Impact Socket 313013 13mm Impact Socket 313014 14mm Impact Socket 313015 15mm Impact Socket 313016 16mm Impact Socket 313017 17mm Impact Socket 313018 18mm Impact Socket 313019 19mm Impact Socket 313020 20mm Impact Socket 313021 21mm Impact Socket 313022 22mm Impact Socket Plastic Tray With a consistent 7-22mm metric range across deep and standard sockets, this set supports common fastening tasks while keeping tool selection straightforward. The organized tray and durable, impact-ready construction help maintain a clean workflow and dependable fitment, especially when switching sizes frequently.

Ratings & reviews