Shop GENIUS TOOLS
Create Account
3/4in Combination Wrench
- Mfr # 737024
- Zoro # G023584034
original price:Â $10.83 , new price: $9.75 , 9 percent off
new price:Â
$
9.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 737024
- Zoro #
- G023584034
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 3/4 Inch Matte Finish Durable Steel Hand Tool - 737024 Combination Wrench This 3/4in combination wrench is built for consistent fit, controlled leverage, and long-term durability in daily hand-tool work. With a 248mm (9.76in) overall length, it balances reach and handling for tightening and loosening fasteners where a dependable wrench matters. Constructed from Chromium-vanadium steel alloy, it delivers high strength with anti-corrosive properties. A matte finish supports a steady grip, while permanent size stamping keeps identification quick and clear during tool organization. Key Benefits 3/4in combination wrench format supports versatile fastening and removal tasks. 248mm (9.76in) overall length balances leverage with controlled handling. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive performance. Forged and heat treated for optimal strength under heavy, repeated use. Matte finish helps maintain grip and reduces slippage in hand-tool work. Permanently stamped size markings speed identification and improve tool organization. Designed and made for professional technicians, this wrench is intended to perform over a lifetime of heavy use. SKU: 737024.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.