Shop GENIUS TOOLS
Create Account
5/8in Combination Wrench
- Mfr # 737020
- Zoro # G323581276
original price:Â $7.20 , new price: $6.48 , 10 percent off
new price:Â
$
6.48
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 737020
- Zoro #
- G323581276
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 5/8 Inch Matte Finish Durable Chrome Vanadium Steel - 737020 Professional Combination Wrench This 5/8 inch combination wrench is built for repeatable, professional work where fit, strength, and identification matter. It combines an open-end and box-end in one tool, helping you move quickly between fasteners and access points without changing tools. Constructed from chromium-vanadium steel alloy and finished in matte, it is forged and heat treated for durability under heavy use. The 206mm (8.11 inch) overall length provides practical leverage and control for everyday service tasks. Key Benefits 5/8 inch combination design pairs open-end access with box-end contact. 206mm (8.11 inch) length balances leverage and control in hand. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Forged and heat treated for consistent durability under repeated professional use. Matte finish supports handling confidence during day-to-day shop conditions. Size permanently stamped for fast identification and better toolbox organization. Meets or exceeds ANSI standards for quality expectations in professional hand tools. The combination profile and clear size marking make it a dependable choice for maintaining efficient workflows across routine fastening and maintenance work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.