Shop GENIUS TOOLS
Create Account
Combination Wrenches 9mm
- Mfr # 748209
- Zoro # G223581185
original price:Â $5.88 , new price: $5.29 , 10 percent off
new price:Â
$
5.29
/ea
Sold in multiples of 2 for
$10.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 748209
- Zoro #
- G223581185
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 9mm Mirror Finish Durable Chrome Vanadium Steel - 748209, Combination Wrench SKU: 748209. This 9mm combination wrench is built for consistent fit and dependable torque in daily hand-tool work. The mirror finish helps the tool clean up quickly after use, while the stamped size marking supports fast identification in a busy tool setup. Made from chromium-vanadium steel alloy, it is designed for strength, durability, and anti-corrosive performance. The wrench is forged and heat treated to support long-term reliability, and it meets or exceeds ANSI standards for quality expectations in professional environments. Key Benefits 9mm combination wrench design supports versatility across common fastening tasks. 154mm overall length balances reach and control in tight working areas. Chromium-vanadium steel alloy delivers high strength and anti-corrosive protection. Mirror finish wipes clean easily and helps resist surface buildup over time. Forged and heat treated construction improves durability under repeated heavy use. Size is permanently stamped for quick, reliable identification and organization. Designed and made for professional technicians, this wrench is built to perform over a lifetime of heavy use. With clear size marking, ANSI-aligned quality, and corrosion-resistant materials, it fits well into any organized hand-tool kit where durability and repeatable performance matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.