18mm Combination Wrench
- Mfr # 726018
- Zoro # G623584472
original price:Â $9.44 , new price: $8.50 , 9 percent off
new price:Â
$
8.50
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 726018
- Zoro #
- G623584472
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 18mm Matte Finish Durable Chrome Vanadium Steel - 726018 Combination Wrench This 18mm combination wrench is built for professional technicians who need consistent fit, leverage, and long-term durability. The combination head design pairs an open end for quick positioning with a box end for secure turning on fasteners. Constructed from chromium-vanadium steel alloy with a matte finish, it is designed for strength and corrosion resistance in daily shop use. An overall length of 224mm (8.82 inches) helps balance reach and control for routine service and tight-access work. Key Benefits 18mm combination wrench design supports both fast positioning and secure turning. 224mm (8.82 inches) overall length balances leverage, reach, and control. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Forged and heat treated construction helps withstand heavy, repeated professional use. Permanently stamped size marking speeds identification and improves tool organization. Meets or exceeds ANSI standards for dependable performance and quality expectations. SKU 726018 is a professional-grade hand tool designed to hold up over a lifetime of heavy use while remaining easy to identify and dependable on fasteners. The matte finish and durable alloy construction support long-term service, helping maintain performance as part of a well-organized wrench set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.