Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 11/16in Deep Impact Socket
- Mfr # 669554
- Zoro # G923582536
original price:Â $52.08 , new price: $46.87 , 10 percent off
new price:Â
$
46.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 669554
- Zoro #
- G923582536
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 11/16 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Heavy-Duty - 669554 Impact Socket This 3/4 inch drive, 1 11/16 inch deep impact socket is built for high-torque fastening and removal work where durability matters. Manufactured from Chromium Molybdenum alloy steel, it is designed to handle repeated impact use while resisting corrosion in demanding shop environments. With a 90mm (3.54 inch) overall length, it provides added reach while maintaining stable engagement. The socket size is permanently stamped for quick identification during tool changes and organized storage. Key Benefits 3/4 inch drive deep impact socket for heavy-duty fastening applications. 1 11/16 inch size supports consistent fitment for matching fasteners and hardware. 90mm overall length balances reach and control in tighter access areas. Chromium Molybdenum alloy steel construction delivers strength, toughness, and durability. Oil-quenched heat treatment improves core strength for long-term professional service. Matte black oxide coating helps protect against corrosion and surface wear. Permanently stamped size markings simplify identification and tool organization. Meets or exceeds ANSI standards and is designed for professional technicians who rely on impact-rated tooling day after day.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.