Shop GENIUS TOOLS
Create Account
#5 Spline Drive 1 15/16in Impact Socket
- Mfr # 567062
- Zoro # G123582916
original price:Â $59.89 , new price: $53.90 , 10 percent off
new price:Â
$
53.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 567062
- Zoro #
- G123582916
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 15/16 Inch Spline, #5, 1 Inch Drive, High Strength CR-Mo Steel - 567062 Impact Socket This #5 spline drive impact socket is built for high-torque fastening and removal work where strength and fit matter. The 1 15/16 inch size and 1 inch drive interface match heavy-duty impact setups, while the 89mm (3.5 inch) overall length helps balance access and control. Constructed from Chromium Molybdenum Alloy Steel, it is designed for durability in demanding shop conditions and offers anti-corrosive properties for longer service life. Clear, stamped sizing supports fast identification during tool selection and organization. Key Benefits #5 spline drive profile supports secure engagement in high-torque impact applications. 1 15/16 inch impact socket size suits large fasteners and heavy equipment service. 89mm (3.5 inch) overall length balances reach with maneuverability in tight spaces. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Oil-quenched heat treatment improves core strength for long-term professional use. Matte black oxide coating helps protect against wear and corrosion exposure. Permanently stamped size markings speed identification and improve tool organization. Designed and made for professional technicians, this impact socket meets or exceeds ANSI standards and is built to perform under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.