1/2in Dr. 1 1/4in Impact Socket
- Mfr # 493840
- Zoro # G223583615
product price:Â
$
8.31
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 493840
- Zoro #
- G223583615
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 1/4 Inch Size 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 493840 Impact Socket This 6-point impact socket is built for high-torque fastening with a secure, fastener-friendly grip. The 1/2 inch drive and 1 1/4 inch size make it a practical choice for professional toolkits where durability, clear identification, and consistent fit matter. Constructed from a chromium-vanadium steel alloy, it balances strength with anti-corrosive properties. A heat-treated, oil-quenched process and matte black oxide coating support a tough exterior and a strong inner core for long-term use. Key Benefits 6-point impact design helps reduce rounding while delivering reliable torque transfer. 1/2 inch drive with 46mm overall length fits common impact applications. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive protection. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating supports wear resistance in demanding shop environments. Permanently stamped size markings improve organization and quick identification. SKU: 493840. Designed for professional technicians and built for heavy use, this socket focuses on dependable fit, durable construction, and easy size recognition-helping keep work efficient and consistent across repeated impact cycles and day-to-day service demands.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.