Shop GENIUS TOOLS
Create Account
3/4in Dr. 40mm Impact Socket
- Mfr # 645240
- Zoro # G723584419
original price:Â $23.33 , new price: $21.00 , 9 percent off
new price:Â
$
21.00
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 645240
- Zoro #
- G723584419
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 40mm Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 645240 Professional Impact Socket This 3/4in drive 40mm impact socket is built for high-torque fastening and removal where strength and durability matter. It is made from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating to help resist corrosion and wear in demanding shop conditions. With a 58mm (2.28in) overall length, it balances access and control while remaining easy to handle. Permanently stamped size markings support quick identification during tool organization and day-to-day service work. Key Benefits 3/4in drive, 40mm impact socket designed for high-torque applications. Chromium Molybdenum alloy steel construction delivers strength and long-term durability. Oil-quenched heat treatment improves exterior toughness and inner core strength. Matte black oxide coating helps provide anti-corrosive protection in harsh environments. 58mm overall length supports access in tighter spaces without sacrificing control. Permanently stamped size marking speeds identification and improves tool organization. SKU: 645240. Built for professional technicians, this impact socket is engineered for repeated heavy use with materials and heat treatment chosen for strength. Clear size identification and ANSI-aligned performance expectations help keep your workflow consistent when torque demands are high.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.