Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 1/16in(12 pt.) Thin Wall Impact Socket
- Mfr # 695234
- Zoro # G223583257
product price:Â
$
12.12
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695234
- Zoro #
- G223583257
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 1/16 Inch 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 695234 Impact Socket This 3/4 inch drive, 1 1/16 inch, 12-point thin wall impact socket is built for professional technicians who need strength, consistent fit, and durability under impact use. The thin wall profile helps when clearance is limited, while the stamped size marking supports quick identification. Manufactured from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating combine a tough exterior with a strong inner core for long-term service. Key Benefits 3/4 inch drive impact socket with 1 1/16 inch, 12-point profile. Thin wall design improves access where surrounding hardware limits clearance. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Anti-corrosive material properties help resist wear in demanding shop environments. Oil-quenched heat treatment boosts toughness for repeated impact applications. Matte black oxide coating adds protection and a durable working surface. Stamped size markings provide fast, permanent identification during tool organization. Overall length is 54mm (2.13 inches). SKU: 695234.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.