Shop GENIUS TOOLS
Create Account
1/2in Dr. 40mm (12 Point) Thin Wall Deep Impact Socket
- Mfr # 448540
- Zoro # G423581114
original price:Â $29.49 , new price: $26.54 , 10 percent off
new price:Â
$
26.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 448540
- Zoro #
- G423581114
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 40mm Deep Thin Wall 1/2 Inch Drive 12-Point CR-Mo Steel - 448540 Impact Socket SKU: 448540. This 40mm deep thin wall impact socket is built for 1/2in drive impact applications where clearance is limited. The 12-point design and deep length support fast engagement while helping reach recessed fasteners. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength, durability, and anti-corrosive performance. Heat treatment through oil quenching plus a matte black oxide coating provides a tough exterior and a strong inner core for long-term professional use. Key Benefits Thin wall 40mm impact socket fits tighter clearances without sacrificing strength. 1/2in drive and 85mm overall length suit deep, recessed fasteners. 12-point opening supports quick engagement for common service and repair work. Chromium Molybdenum Alloy Steel provides strength, durability, and anti-corrosive properties. Oil-quenched heat treatment improves core strength for lifetime professional use. Matte black oxide coating adds a tough exterior for impact-duty conditions. Stamped size markings enable permanent, fast identification in the tool box. The thin wall profile is especially useful when a standard impact socket is too bulky, while the CR-Mo steel construction is intended for repeated heavy use by professional technicians.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.