Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 1/16in Deep Impact Socket
- Mfr # 497834
- Zoro # G423584160
original price:Â $11.37 , new price: $10.23 , 10 percent off
new price:Â
$
10.23
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 497834
- Zoro #
- G423584160
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 1 1/16 Inch Size 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 497834 Deep Impact Socket SKU: 497834. This 6-point deep impact socket is built for demanding fastening work where consistent fit and strength matter. The 1 1/16 inch size and 1/2 inch drive interface provide compatibility with common impact-ready setups, while the deep profile helps reach recessed fasteners. Designed for professional technicians, the socket is heat treated through oil quenching and finished with a matte black oxide coating for a tough exterior and reinforced core strength. Stamped size markings support quick identification and better tool organization on busy jobs. Key Benefits 6-point deep impact design helps reduce rounding and improves fastener engagement. 1/2 inch drive with 78mm overall length fits many heavy-duty applications. Made from Chromium-vanadium steel alloy for strength and anti-corrosive performance. Oil-quenched heat treatment supports long-term durability under professional, repeated use. Matte black oxide coating adds a tough exterior and helps resist wear. Permanently stamped size markings enable faster selection and cleaner tool organization. Purpose-built for high-use environments, this socket emphasizes reliable torque transfer, easy identification, and durable construction. The combination of a deep reach, 6-point contact, and protective finish supports consistent performance in demanding service conditions while maintaining the long-term dependability expected from professional-grade hand tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.