Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 1/8in Extra long Impact Socket
- Mfr # 669836
- Zoro # G923583564
product price:Â
$
121.90
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 669836
- Zoro #
- G923583564
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 1/8 Inch Extra Long Budd Wheel 3/4 Inch Drive Heavy Duty - 669836 Professional Impact Socket This Budd wheel impact socket is built for demanding service work where strength, reach, and fast size confirmation matter. The 3/4in drive and extra-long 230mm (9.06in) overall length help improve access and leverage in tight or recessed wheel areas. Manufactured from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability, with anti-corrosive properties suited to frequent shop use. A tough matte finish supports secure handling and simplifies cleanup after heavy-duty jobs. Key Benefits Budd wheel impact socket design supports precise engagement and dependable performance. 3/4in drive size matches heavy-duty impact tools and professional torque demands. 1 1/8in size with stamped marking enables quick, permanent identification in toolboxes. Extra-long 230mm (9.06in) length improves reach for hard-to-access fasteners. Chromium Molybdenum Alloy Steel construction delivers high strength and long service life. Matte finish enhances grip, reduces glare, and makes cleaning easier after use. Designed and made for professional technicians, this socket is built to hold up under repeated heavy use while staying easy to identify and handle. It balances durable materials, practical length, and organized markings for efficient work and consistent results in the shop.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.