Shop GENIUS TOOLS
Create Account
3/8in Dr. 3/8in Deep Impact Socket
- Mfr # 396312
- Zoro # G923580372
product price:Â
$
3.27
/ea
Sold in multiples of 2 for
$6.54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 396312
- Zoro #
- G923580372
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 3/8 Inch Size 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 396312 Deep Impact Socket SKU: 396312. This 3/8in drive, 3/8in deep impact socket is built for high-torque fastening with a 6-point design that helps maintain a secure grip on fasteners. The 63mm (2.48in) overall length adds reach where standard sockets may fall short. Manufactured from Chromium-vanadium Steel Alloy, it offers high strength with anti-corrosive properties. Sizes are permanently stamped for quick identification, supporting better tool organization in busy professional environments. Key Benefits 6-point impact socket design supports secure engagement and reduces fastener rounding. 3/8in drive with 3/8in size fits common impact and ratchet applications. Deep, 63mm (2.48in) length improves access to recessed nuts and bolts. Chromium-vanadium Steel Alloy construction provides strength, durability, and anti-corrosive protection. Oil-quenched heat treatment improves exterior toughness and inner core strength. Matte black oxide coating adds durable surface protection for long-term professional use. Stamped size markings deliver quick, permanent identification for faster tool selection. The combination of deep reach, clear markings, and impact-ready construction supports consistent results in demanding service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.