Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 1/8in Impact Socket
- Mfr # 665236
- Zoro # G723579972
original price:Â $12.88 , new price: $11.59 , 10 percent off
new price:Â
$
11.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 665236
- Zoro #
- G723579972
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 1/8 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Professional Grade - 665236 Impact Socket This 6-point impact socket is built for demanding fastening work where consistent fit and durability matter. It uses a 3/4 inch drive and a 1 1/8 inch socket size, with a compact 54mm (2.13 inch) overall length for practical handling and storage. Manufactured from Chromium Molybdenum alloy steel (CR-Mo), it's designed to deliver high strength and durability while offering anti-corrosive properties. A matte black oxide finish and oil-quenched heat treatment support a tough exterior with a strong inner core for long-term service. Key Benefits 6-point impact design helps reduce fastener rounding and improves grip. 3/4 inch drive with 1 1/8 inch size fits common heavy-duty applications. 54mm (2.13 inch) overall length balances access, clearance, and control. Chromium Molybdenum alloy steel construction supports high strength and durability. Matte black oxide coating adds protection and a tough working surface. Oil-quenched heat treatment improves core strength for long professional use. Stamped size markings provide permanent identification for faster tool organization. SKU: 665236. Built for professional technicians, it's designed to maintain performance and identification over time in busy toolboxes and work environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.