Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 3/16in Impact Socket
- Mfr # 665270
- Zoro # G123579886
product price:Â
$
55.84
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 665270
- Zoro #
- G123579886
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2 3/16 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Heavy-Duty - 665270 Impact Socket Built for high-torque fastening and removal, this 6-point impact socket combines a 3/4in drive with a 2 3/16in socket size for demanding service work. The 73mm (2.87in) overall length helps maintain a compact profile while still providing solid fastener engagement. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it is designed for strength, durability, and resistance to corrosion in shop conditions. A matte black oxide finish and oil-quenched heat treatment support long-term, professional use and consistent performance. Key Benefits 6-point impact design helps reduce rounding and improves fastener contact. 3/4in drive with 2 3/16in size suits heavy-duty torque applications. 73mm (2.87in) overall length balances access and stability on fasteners. Chromium Molybdenum Alloy Steel delivers high strength and long service life. Heat treated by oil quenching for a tough exterior and strong core. Matte black oxide coating helps protect against corrosion in harsh environments. Permanently stamped size markings support quick identification and tool organization. Designed for professional technicians, it is built to withstand repeated impact use while keeping identification clear and performance consistent over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.