Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 3/16in Deep Hand Socket
- Mfr # 689538
- Zoro # G523584060
original price:Â $19.24 , new price: $17.32 , 9 percent off
new price:Â
$
17.32
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 689538
- Zoro #
- G523584060
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 1 3/16 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 689538 Deep Hand Socket This deep hand socket is built for secure engagement on fasteners where extra reach helps. The 1 3/16in size and 3/4in drive pairing supports high-torque hand applications, while the 6-point profile helps maintain a solid hold on bolt heads. Constructed from Chromium Molybdenum Alloy Steel and finished with a tough chrome polish, it's designed for strength, durability, and corrosion resistance. Clearly stamped size markings support fast identification and consistent tool organization in busy work environments. Key Benefits 1 3/16in 6-point design helps reduce rounding and improves fastener grip. 3/4in drive compatibility matches common heavy-duty ratchets and accessories. Deep socket length of 90mm (3.54in) adds reach in recessed areas. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Chrome polished finish resists corrosion and stands up to daily shop conditions. Stamped size markings provide permanent, quick identification for tool organization. SKU 689538 is designed and made for professional technicians, with materials and finishing chosen for long service life under heavy use. The combination of a 6-point contact pattern, deep profile, and clearly marked sizing supports reliable performance and efficient workflow on demanding fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.