Shop GENIUS TOOLS
Create Account
1/4in Dr. 12mm (12pt.) Deep Hand Socket
- Mfr # 235212
- Zoro # G223578819
product price:Â
$
3.32
/ea
Sold in multiples of 2 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 235212
- Zoro #
- G223578819
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 12mm 1/4 Inch Drive 12-Point High-Precision Chrome Finish - 235212, Deep Hand Socket This 1/4in drive, 12mm deep hand socket is built for consistent fit and access when fasteners sit below the surface. The deep profile and 12-point design help maintain engagement while working in tight, recessed locations. Made from Chromium-vanadium Steel Alloy and finished in chrome polish, it balances strength with corrosion resistance for long-term shop use. Size markings are stamped for quick identification and lasting organization in drawers or tool trays. Key Benefits 1/4in drive 12mm deep hand socket reaches recessed fasteners more easily. 12-point configuration provides secure engagement and reliable positioning on fasteners. 50mm (1.97in) overall length fits tight spaces without sacrificing control. Chromium-vanadium Steel Alloy construction supports high strength and long durability. Chrome polished finish resists corrosion and stays tough under frequent use. Stamped size markings provide permanent identification for faster tool organization. Meets or exceeds ANSI standards for performance and professional-grade expectations. Designed for professional technicians, it's a dependable deep socket option for repeated service work where durability, corrosion resistance, and clear size identification matter day after day.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.