Shop GENIUS TOOLS
Create Account
3/4in Dr. 52mm Hand Socket
- Mfr # 625252
- Zoro # G323581757
original price:Â $30.16 , new price: $27.14 , 10 percent off
new price:Â
$
27.14
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625252
- Zoro #
- G323581757
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 52mm Size 3/4 Inch Drive Heavy-Duty CR-Mo Steel Durable Construction - 625252 Hand Socket This 52mm 6-point hand socket is built for 3/4in drive applications where strength, fit, and long-term durability matter. Its Chromium Molybdenum (CR-Mo) alloy steel construction is designed to handle heavy use while providing anti-corrosive protection for demanding shop conditions. With a 70mm (2.76in) overall length, the socket balances access and stability, and the stamped sizing helps keep tool selection fast and consistent. A chrome polished finish adds an extra layer of toughness and corrosion resistance while maintaining a professional, easy-to-clean surface. Key Benefits 52mm 6-point socket design supports secure engagement and reduces fastener rounding. 3/4in drive size suits heavy-duty torque requirements in professional tool setups. 70mm (2.76in) overall length provides practical reach without sacrificing control. Chromium Molybdenum alloy steel delivers high strength, durability, and anti-corrosive properties. Chrome polished finish is tough, corrosion resistant, and easy to wipe clean. Stamped size markings enable permanent, quick identification for efficient tool organization. SKU 625252 is designed for professional technicians who need consistent performance over a lifetime of heavy use. The combination of CR-Mo steel strength, 6-point contact, and clear size identification helps maintain reliability, reduce wear on fasteners, and keep workflows organized in demanding maintenance and repair environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.