Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 3/4in Deep Impact Socket
- Mfr # 669556
- Zoro # G223581642
original price:Â $55.84 , new price: $50.26 , 9 percent off
new price:Â
$
50.26
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 669556
- Zoro #
- G223581642
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 3/4 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Heavy-Duty - 669556 Impact Socket This 3/4in drive deep impact socket is built for consistent performance in demanding professional environments. The 1 3/4in size and 95mm (3.74in) overall length provide a practical balance of reach and control for heavy-duty fastening tasks. Constructed from Chromium Molybdenum alloy steel (CR-Mo) and finished with a matte black oxide coating, it is designed for strength, durability, and corrosion resistance. Permanently stamped size markings help keep identification quick and reliable during tool organization and daily use. Key Benefits 3/4in drive, 1 3/4in deep impact socket for demanding applications. 95mm (3.74in) overall length supports reach while maintaining controlled handling. CR-Mo alloy steel construction delivers high strength and long-term durability. Oil-quenched heat treatment creates a tough exterior and strong inner core. Matte black oxide coating adds anti-corrosive protection for harsh work conditions. Permanently stamped size markings improve organization and reduce misidentification. SKU 669556 is designed and made for professional technicians who rely on impact-rated tooling that holds up under repeated heavy use. With ANSI compliance, durable CR-Mo steel construction, and clear size identification, it fits cleanly into a serious tool set without adding complexity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.