Shop GENIUS TOOLS
Create Account
3/8in Dr. 7/16in Cr.-Mo Impact Socket
- Mfr # 363214
- Zoro # G823581738
product price:Â
$
3.12
/ea
Sold in multiples of 2 for
$6.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 363214
- Zoro #
- G823581738
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 7/16 Inch Size 3/8 Inch Drive CR-Mo Steel Durable Heavy-Duty - 363214 Impact Socket This 7/16in 6-point impact socket is built for 3/8in drive setups where strength, fit, and long-term durability matter. With a 30mm (1.18in) overall length, it suits compact spaces while maintaining a solid, controlled engagement on fasteners. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it balances high strength with anti-corrosive properties. A heat-treated, oil-quenched build and matte black oxide coating support a tough exterior and reinforced core for repeated heavy use. Key Benefits 6-point 7/16in impact design helps reduce fastener rounding and slippage. 3/8in drive compatibility fits common impact tools and professional hand tool setups. 30mm (1.18in) overall length supports access in tighter work areas. CR-Mo alloy steel construction delivers high strength with anti-corrosive properties. Heat treated via oil quenching for durable exterior and strong inner core. Matte black oxide coating adds wear resistance and helps protect against corrosion. Stamped size markings provide quick, permanent identification for better tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.