Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 9/16in 12-pt Hand Socket
- Mfr # 675250
- Zoro # G823582568
original price:Â $17.42 , new price: $15.68 , 9 percent off
new price:Â
$
15.68
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 675250
- Zoro #
- G823582568
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 9/16 Inch 3/4 Inch Drive 12-Point CR-Mo Durable Impact Socket - 675250 Hand Socket SKU: 675250. This 1 9/16 inch, 12-point hand socket is built for 3/4 inch drive tools where higher torque and secure engagement are required. The 12-point profile helps seat consistently on fasteners while supporting efficient positioning in tight working angles. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it is designed for strength and durability with anti-corrosive properties. A chrome polished finish adds additional corrosion resistance, and the permanently stamped size marking supports fast identification during tool organization. Key Benefits 1 9/16 inch 12-point design helps reduce slippage and rounding risk. 3/4 inch drive size suits heavier-duty fastening and higher torque tasks. 58mm (2.28 inch) overall length balances access, control, and stability. Chromium Molybdenum Alloy Steel provides high strength and long-term durability. Anti-corrosive properties support reliability in demanding shop and field environments. Chrome polished finish offers a tough, corrosion-resistant surface over time. Stamped size markings stay readable for quick, permanent socket identification. It's a practical, clearly marked, corrosion-resistant option for maintaining an efficient 3/4 inch drive socket lineup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.