Shop GENIUS TOOLS
Create Account
1/2in Dr. 36mm 12-pt. Deep Hand Socket
- Mfr # 437836
- Zoro # G223583882
original price:Â $18.50 , new price: $16.65 , 10 percent off
new price:Â
$
16.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 437836
- Zoro #
- G223583882
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 36mm 1/2 Inch Drive 12-Point Heavy-Duty Chrome Finish - 437836 Deep Hand Socket This 1/2in drive, 36mm deep hand socket is built for consistent fit and reach when working with fasteners set below the surface. The 12-point design helps engage fasteners confidently, while the deep profile supports access in tighter or recessed areas. Constructed from Chromium-vanadium steel alloy, it is designed for high strength and durability with anti-corrosive properties. A chrome polished finish adds additional resistance to corrosion, and permanently stamped size markings support fast identification in a professional tool setup. Key Benefits 1/2 inch drive with 36mm deep profile for improved fastener access. 12-point opening supports secure engagement on compatible fasteners. Chromium-vanadium steel alloy delivers strength for heavy-duty service work. Anti-corrosive material properties help withstand demanding shop environments. Chrome polished finish provides a tough, corrosion-resistant exterior surface. Permanently stamped size markings enable quick identification and better organization. Meets or exceeds ANSI standards for fit, performance, and reliability. The combination of deep reach, durable alloy construction, and clear size identification supports efficient, dependable work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.