Shop GENIUS TOOLS
Create Account
3/8in Dr. 20mm Hand Socket
- Mfr # 323220
- Zoro # G023580609
product price:Â
$
3.71
/ea
Sold in multiples of 2 for
$7.42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 323220
- Zoro #
- G023580609
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 20mm 3/8 Inch Drive Durable Chrome Vanadium Steel - 323220 Hand Socket This 20mm, 6-point hand socket is built for controlled engagement on metric fasteners with a 3/8 inch drive. With a compact 32mm (1.26 inches) overall length, it fits neatly into a professional socket set and stays easy to handle in day-to-day service work. Made from chromium-vanadium steel alloy and finished in a chrome polished coating, it combines high strength with anti-corrosive protection. The permanently stamped size marking supports faster identification and better tool organization when working from trays, drawers, or carts. Key Benefits 20mm 6-point profile helps reduce slipping and rounded fasteners. 3/8 inch drive size supports broad compatibility with common ratchets. 32mm overall length balances access in tight areas and control. Chrome vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish provides a tough, corrosion-resistant exterior surface. Stamped size marking enables quick identification and consistent tool organization. Meets or exceeds ANSI standards for dependable performance and safety. SKU: 323220. Designed for professional technicians and built for heavy use, this socket emphasizes fit, durability, and corrosion resistance without sacrificing identification or organization.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.