3/8in Dr. 7/8in Deep Hand Socket 12-Point
- Mfr # 376328
- Zoro # G423582142
original price:Â $6.09 , new price: $5.48 , 10 percent off
new price:Â
$
5.48
/ea
Sold in multiples of 2 for
$10.96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376328
- Zoro #
- G423582142
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 7/8 Inch 3/8 Inch Drive 12-Point Durable Chrome Finish - 376328 Deep Hand Socket This 7/8in deep hand socket with a 3/8in drive is built for consistent engagement and controlled access where a standard-length socket may not reach. The 12-point profile supports easier alignment on compatible fasteners while maintaining a secure fit during service work. Constructed from chromium-vanadium steel alloy, it's designed for high strength and long-term durability, with anti-corrosive properties to help it hold up in demanding shop conditions. A chrome polished finish adds an additional tough, corrosion-resistant surface, and the size is stamped for quick, permanent identification. Key Benefits 7/8in 12-point deep socket helps maintain secure engagement on fasteners. 3/8in drive size fits common ratchets and accessories for broad compatibility. 63mm overall length (2.48in) provides added reach with stable control. Chromium-vanadium steel alloy delivers high strength and lasting durability. Chrome polished finish resists corrosion and supports easier cleaning after use. Stamped size markings improve organization and speed up socket selection. SKU 376328 is built for professional-grade, heavy-use toolboxes where reliability matters. With durable alloy construction, a corrosion-resistant chrome finish, and clear size identification, it supports efficient work habits and consistent performance. Designed and made for professional technicians, it's built to perform over a lifetime of regular use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.