Shop GENIUS TOOLS
Create Account
3/4in Dr. 11/16in(12 pt.) Thin Wall Impact Socket
- Mfr # 695222
- Zoro # G823582292
product price:Â
$
12.12
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695222
- Zoro #
- G823582292
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 11/16 Inch 3/4 Inch Drive Thin Wall 12-Point CR-Mo Steel - 695222 Impact Socket This 3/4in drive, 11/16in thin wall impact socket is built for professional torque tools where strength, fit, and durability matter. The 12-point opening helps seat securely on compatible fasteners, while the thin wall profile improves access in tighter clearances. Made from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. The socket is heat treated through oil quenching and finished with a matte black oxide coating to support long-term, heavy-use performance. Key Benefits Thin wall 3/4in drive design helps reach fasteners in tighter spaces. 11/16in 12-point configuration supports secure engagement for consistent drive contact. CR-Mo alloy steel construction delivers high strength and long service life. Oil-quenched heat treatment improves toughness for repeated impact-rated use. Matte black oxide finish adds corrosion resistance and a durable outer surface. Permanently stamped size markings speed identification and support tool organization. Overall length is 51mm (2.01 inches), balancing compact reach with solid engagement. SKU: 695222. Designed for professional technicians, this socket focuses on dependable fit, clear markings, and materials chosen for impact-duty durability without unnecessary bulk.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.